Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 48" W, 30" D
Mfr # 2KRD8
Zoro # G2182171
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KRD8
- Zoro # G2182171
- UPC # 190735448120
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34 1/2 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height Range | 34 1/2 in |
Overall WxD | 48 in x 30 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 30 in |
Overall Fixed Height | 34 1/2 in |
Work Surface Width | 48 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- FLAMBEAU Adjustable Compartment Box, 3 to 18 Compartments, 8-7/8 in L x 4-1/8 in W x 1-1/2 in H, Clear (3003)
- RUGGED RIDGE 2.25-3IN X-CLAMP- BLACK (11030.01)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- Zoro Select Work Tables