Shop All Work Tables
Zoro Select
Fixed Work Table, SS, 24" W, 24" D
Mfr # 2KRE6
Zoro # G2863086
original price:
$289.89
9% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KRE6
- Zoro # G2863086
- UPC # 190735448199
- Country of Origin China
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 34 1/2 in |
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height Range | 34 1/2 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Overall WxD | 24 in x 24 in |
Work Surface Depth | 24 in |
Overall Fixed Height | 34 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1211)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- WESCO Non-Sparking Drum Plug Wrench, 1A121 (272016)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- ZORO SELECT Fixed Work Table, SS, 30" W, 30" D (2KRE4)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- Zoro Select Work Tables