Shop All Hasps
Zoro Select
Fixed Staple Replacement Eye, 1-3/4inL
Mfr # 39DZ85
Zoro # G0704201
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39DZ85
- Zoro # G0704201
- UPC # 190735476536
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 1 3/4 in |
Hasp Width | 7/16 in |
Hasp Height | 11/16 in |
Max. Shackle Dia. | 11/16 in |
Details
Item | Fixed Staple Replacement Eye |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Description
Fixed Staple Replacement Eye, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 1 3/4 in, Hasp Width 7/16 in, Hasp Height 11/16 in, Max. Shackle Dia. 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- USA INDUSTRIALS SoFt Buna-N Rubber Cord, 0.210" Cross Section x 100 Ft. L (ZUSA-RC-149)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNB 26D)
- ZORO SELECT Hasp, Steel, 3-1/2 In. L (4PE31)
- ZORO SELECT Double-Hinged Safety Hasp, 4-1/2" L (60JJ56)
- ZORO SELECT Eye Hasp, Steel, 6 In. L (4PE43)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/2 In. L (4PE44)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- ZORO SELECT Adjustable Staple Hasp, Steel, 4-1/2 In. L (4PE41)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK50)
- Zoro Select Hasps