Shop All Hasps
Zoro Select
Fixed Staple Hasp, Zinc Plated, 1-3/4inL
Mfr # 39DZ91
Zoro # G0690649
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 39DZ91
- Zoro # G0690649
- UPC # 190735476598
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 6 in |
Hasp Width | 1 7/8 in |
Hasp Height | 1 1/16 in |
Max. Shackle Dia. | 5/16 in |
Overall Length | 6 in |
Overall Height | 1 1/16 in |
Shackle Diameter - Maximum | 5/16 in |
Overall Width | 1 7/8 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Material | Steel |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 6 in, Hasp Width 1 7/8 in, Hasp Height 1 1/16 in, Max. Shackle Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- ILCO Ilco: Key Blanks, KW10-NP (ILCO-KW10-NP)
- FROST KING Weatherstrip, Plastic, 6'L x 36"W (P714A)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1inL (39DZ88)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- ZORO SELECT Latching Hinge Hasp, Steel, 7-1/4 In. L (1RBH4)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- Zoro Select Hasps