Shop All Hasps
Zoro Select
Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Length: 3-1/2"
Mfr # 39DZ89
Zoro # G0690667
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 39DZ89
- Zoro # G0690667
- UPC # 190735476574
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/16 in |
Max. Shackle Dia. | 5/16 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 1/16 in, Max. Shackle Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- BUILDERS EDGE BUILDERS EDGE 130010006001 Mounting Block, 6-3/4 in W, Surface Mounting, White (130010006001)
- EKENA MILLWORK 7 5/8"H x 8 1/8"P x 11"F x 94 1/2"L, Eris Step Crown Moulding (MLD07X08X11ER)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- ZORO SELECT Fixed Staple Replacement Eye, 1-3/4inL (39DZ85)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- ZORO SELECT Adjustable Safety Hasp, Steel, 3-1/2 In. L (1RBG7)
- MASTER LOCK Latching Hasp, Fixed, Natural, 4-1/2 In. L (704)
- Zoro Select Hasps