Shop All Hasps
Zoro Select
Fixed Staple Hasp, Zinc Plated, 1-1/2inL
Mfr # 39DZ90
Zoro # G0690658
original price:
$3.55
8% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39DZ90
- Zoro # G0690658
- UPC # 190735476581
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/16 in |
Max. Shackle Dia. | 5/16 in |
Shackle Diameter - Maximum | 5/16 in |
Overall Width | 1 1/2 in |
Overall Length | 4 1/2 in |
Overall Height | 1 1/16 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Material | Steel |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 4 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 1/16 in, Max. Shackle Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- BEST Spindle 1ES2 (1ES2)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 335, 4 Pack (4066-01 335 (4PK))
- ZORO SELECT Replacement Eye, Steel, 1 In. L (4PE47)
- ZORO SELECT Safety Hasp, Steel, 3-1/2 In. L (4PE34)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- MASTER LOCK HASP SAFETY 3-1/2"" 703D (703D)
- Zoro Select Hasps