Shop All Hasps
Zoro Select
Fixed Staple Hasp, Natural, 3 1/2" L
Mfr # 60JJ57
Zoro # G300906337
product price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Finish Natural
- Max. Shackle Dia. 1/2 in
- Material Steel
- Shop By Closeouts
- Overall Height 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60JJ57
- Zoro # G300906337
- Country of Origin China
- Category Hasps
Dimensions
Max. Shackle Dia. | 1/2 in |
Overall Height | 1 1/16 in |
Overall Width | 1 1/2 in |
Overall Length | 3 1/2 in |
Shackle Diameter - Maximum | 1/2 in |
Details
Item | Hasp |
Hasp Finish | Natural |
Material | Steel |
Shop By | Closeouts |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Hasp, Max. Shackle Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 19mm ID, PK25 (ZUSAH4X19)
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-3/4inL (39DZ91)
- ZORO SELECT Latching Post Safety Hasp, 3-1/2 In. L (1RBP3)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- ZORO SELECT Latching Swivel Safety Hasp, 6 In. L (1RBN6)
- NU-SET Hasp 7-1/4", Heavy Duty, Flat (2712)
- Zoro Select Hasps