Shop All Crowd Control Accessories
Zoro Select
Fixed Position Locking Bar, 12 3/4 in H, Black Wrinkle
Mfr # VG-1050
Zoro # G4756622
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 12 3/4 in
- Weight 1 lb.
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VG-1050
- Zoro # G4756622
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 12 3/4 in |
Width | 1 1/2 in |
Overall Height | 12 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Fixed Position Locking Bar |
Color | Black |
Material | Steel |
Weight | 1 lb. |
For Use With | Mfr. No. VG-1000, VG-4000 |
Product Type | Fixed Position Locking Bar |
Compatible with Manufacturer Model Number | VG-1000, VG-4000 |
Compatible Manufacturer Model Number | VG-1000, VG-4000 |
Compatible Manufacturer Part Number | VG-1000, VG-4000 |
For Use with Mfr. Model Number | VG-1000, VG-4000 |
For Use With Mfr. Model Number | VG-1000, VG-4000 |
Description
Fixed Position Locking Bar, Product Type Fixed Position Locking Bar, Overall Height 12 3/4 in, Overall Width 1 1/2 in, Weight 1 lb., Color Black, Material Steel, Compatible with Manufacturer Model Number VG-1000, VG-4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- VESTIL YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED (PRAIL-48-Y-W)
- Zoro Select Crowd Control Accessories