Shop All Blocks, Sheaves & Pulleys
Zoro Select
Fixed Eye Pully, Chrome
Mfr # 1RCH8
Zoro # G1049203
original price:
$9.89
19% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 550 lb
- Eye Hook Inside Dia. 1/2 in
- Size 2 1/2 in
- Finish Zinc
- Sheave Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCH8
- Zoro # G1049203
- UPC # 190735411025
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Eye Hook Inside Dia. | 1/2 in |
Size | 2 1/2 in |
Sheave Outside Dia. | 2 1/2 in |
Eye Width | 1/2 in |
Height | 4 5/32 in |
Width | 3/4 in |
Rope Diameter | 3/8 in |
Details
Item | Pulley |
Max. Load Capacity | 550 lb |
Finish | Zinc |
Material | Nickle |
Type | Fixed Eye |
Description
Pulley, Fixed Eye, Eye Hook Inside Dia. 1/2 in, Max. Load Capacity 550 lb, Sheave Outside Dia. 2 1/2 in, Nickle, Finish Zinc, Height 4 5/32 in, Width 3/4 in, Size 2 1/2 in, Rope Diameter 3/8 in, Wheel Dia. 2 5/8 in, Eye Width 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 3500 Lb (2TAN1)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX59)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCG3)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- ZORO SELECT Pulley Block On Plate, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, None (RF51171)
- ZORO SELECT Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted (RF50100HL)
- ZORO SELECT Snatch Block, Wire Rope, 5/8 in Max Cable Size, 2,980 lb Max Load, Powder Coated (RF6730)
- Zoro Select Blocks, Sheaves & Pulleys