Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Zoro Select
Fixed Eye Pully, Chrome (Discontinued)
Mfr # 1RCG9
Zoro # G2138141
This Product is Discontinued
Key Features
- Rope Dia. 3/16 in
- Max. Load Capacity 25 lb
- Size 3/4 in
- Eye Hook Inside Dia. 3/16 in
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCG9
- Zoro # G2138141
- UPC # 190735410981
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 3/16 in |
Size | 3/4 in |
Eye Hook Inside Dia. | 3/16 in |
Height | 1 9/16 in |
Width | 3/4 in |
Sheave Outside Dia. | 3/4 in |
Wheel Dia. | 3/4 in |
Eye Width | 3/16 in |
Rope Diameter | 3/16 in |
Details
Item | Pulley |
Max. Load Capacity | 25 lb |
Finish | Nickel |
Type | Fixed Eye |
Material | Nickle |
Description
Pulley, Fixed Eye, Eye Hook Inside Dia. 3/16 in, Max. Load Capacity 25 lb, Sheave Outside Dia. 3/4 in, Nickle, Finish Nickel, Height 1 9/16 in, Width 3/4 in, Size 3/4 in, Rope Diameter 3/16 in, Wheel Dia. 3/4 in, Eye Width 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.