Shop All Blocks, Sheaves & Pulleys
Zoro Select
Fixed Eye Pully, Chrome
Mfr # 1RCG6
Zoro # G2537306
original price:
$1.84
13% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 15 lb
- Size 1/2 in
- Eye Hook Inside Dia. 3/16 in
- Finish Nickel
- Material Nickle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCG6
- Zoro # G2537306
- UPC # 190735410974
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Size | 1/2 in |
Eye Hook Inside Dia. | 3/16 in |
Width | 1/2 in |
Sheave Outside Dia. | 1/2 in |
Eye Width | 3/16 in |
Height | 1 1/8 in |
Rope Diameter | 3/16 in |
Details
Item | Pulley |
Max. Load Capacity | 15 lb |
Finish | Nickel |
Material | Nickle |
Type | Fixed Eye |
Description
Pulley, Fixed Eye, Eye Hook Inside Dia. 3/16 in, Max. Load Capacity 15 lb, Sheave Outside Dia. 1/2 in, Nickle, Finish Nickel, Height 1 1/8 in, Width 1/2 in, Size 1/2 in, Rope Diameter 3/16 in, Wheel Dia. 1/2 in, Eye Width 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Swivel (P21S-P080WK-14-H10)
- ZORO SELECT Swivel Plate Cstr, 8 in Dia, 675 lb, Roller (P21S-PRP080R-14)
- US CARGO CONTROL 12" Corner Protector - Orange (CP4ORANGE)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT6)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02058-2-C)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCH8)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02048-2-C)
- ZORO SELECT Pulley, Swivel Eye, 1 In (4PB89)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- Zoro Select Blocks, Sheaves & Pulleys