Shop All Bolt Snaps
Zoro Select
Fixed Eye Panic Snap Bolt, Chrome
Mfr # 1RCC6
Zoro # G0646974
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Type Fixed-Eye Panic
- Eye Inside Dia. 3/4 in
- Max. Load Capacity 160 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCC6
- Zoro # G0646974
- UPC # 190735410783
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 3 7/8 in |
Eye Inside Dia. | 3/4 in |
Size | 3 7/8 in |
Height | 1 1/2 in |
Eye Width | 3/4 in |
Width | 1 1/16 in |
Details
Item | Snap Bolt |
Type | Fixed-Eye Panic |
Max. Load Capacity | 160 lb |
Material | Steel |
Finish | Chrome |
Shop By | Closeouts |
Description
Snap Bolt, Fixed-Eye Panic, Overall Length 3 7/8 in, Eye Inside Dia. 3/4 in, Max. Load Capacity 160 lb, Steel, Finish Chrome, Height 1 1/2 in, Width 1 1/16 in, Size 3 7/8 in, Eye Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57846)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- ZORO SELECT Snap, Bolt, 1/2 In (4PB87)
- ZORO SELECT Snap, Bolt, 3/8 In (4PB86)
- CAMPBELL CHAIN & FITTINGS Snap Openeye Znc 3-3/8" (T7607301)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x3916 SS Bolt Snap (N262-337)
- NATIONAL HARDWARE Stainless Steel Bolt Snap 3-9/16 in. L (N262-337)
- BARON Bolt Snap, 30 lb Working Load, ZincAluminum Alloy, Nickel (25-3/4)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 5 in. L Zinc-Plated Iron Rigid Bolt Snap 70 lb (T7600311)
- Zoro Select Snap Hooks