Shop All Brake Accessories
Zoro Select
Fitting, Elbow, 1/8Inx5/16-24, PK5
Mfr # 5LNJ3
Zoro # G2344240
product price: $13.15
/pk 5, $2.63/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/8 in
- Type Male Elbow
- Temp. Range -65 Degrees to 250 Degrees F
- Pipe Size 1/8 in
- For Use With For Eaton and Fuller Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LNJ3
- Zoro # G2344240
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Tube Size | 1/8 in |
Pipe Size | 1/8 in |
Thread Size | 5/16-24 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size B | 5/16-24 |
Fitting Side B Pipe Size | 1/8 in |
Details
Item | Connector Fitting |
Type | Male Elbow |
Temp. Range | -65 Degrees to 250 Degrees F |
For Use With | For Eaton and Fuller Components |
Minimum Operating Temperature | 65 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Special Features | For Eaton and Fuller Components |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | Connector Fitting |
Description
Connector Fitting, Fitting Side A Connection Type Compression, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Connector Fitting, Fitting Side B Pipe Size 1/8 in, Thread Size B 5/16-24, Minimum Operating Temperature 65 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- CODE 3 Chase Warning, 12 LED, 6 Amber, 6 White (CD3766AW)
- TECNIQ 2" Rnd Red Sidemarker Red Lens (TQ S30-RR00-1)
- SKF Needle Bearing, Bh1250 (BH1250)
- AGS Brass Street Elbow, Male (1/4-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-47B)
- VELVAC R-6 Relay Valve, 034020 (034020)
- AGS Accufit Oil Drain Plug Gasket Rubber 7/16"/M12, 5 per Bag (ODP-65327B)
- VELVAC Relay 40 Amp 5 Terminal (091231)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 1/bag (BLF-12B)
- VELVAC Air Brake, Nylon, Tee Ends Tube, 1/4" (016440)
- AGS 10 ft Coil Reduced Barrier A/C Repair #12 Hose (5/8 / 16mm) (ACR-053)
- Zoro Select Automotive Brakes