Shop All Push On Hose Fittings
Zoro Select
Fitting, Boss Style
Mfr # 3LZ77
Zoro # G0552596
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Thread Size 3/8 in
- Thread Type NPT
- Application For Air, Water, Fluid Petroleum, Chemicals and Steam
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ77
- Zoro # G0552596
- UPC # 190735481554
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8 in |
(M)NPT Size (In.) | 3/8 |
Hose Size (In.) | 1/2 |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
For Hose Dash Size | -8 |
Hose Fitting B Size | 3/8 in |
Fitting Size | 1/2 in x 3/8 in |
Details
For Hose I.D. | 1/2 in |
Thread Type | NPT |
Application | For Air, Water, Fluid Petroleum, Chemicals and Steam |
Fitting Connection Type | Hose Barb x NPT |
Material of Construction | Durable Steel |
Item | Barbed Steam Hose Fitting |
Material Grade | Q235 A3 |
Hose Fitting B Connection Type | NPT |
Fitting Material | Steel x Steel |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Finish/Coating | Zinc Plated |
Hose Fitting A Connection Type | Hose Barb |
Description
Barbed Steam Hose Fitting, For Hose Dash Size -8, For Hose I.D. 1/2 in, Barb Size 1/2 in, NPT, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Q235 A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608-2Z, Inst Mini Metric Bearings (608-2Z)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- DYNABRADE Muffler Assembly (57112)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707046-0812)
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread (3LZ83)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 (6AFN9)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- SMC Male Elbow, 45 Deg, 3/16 in., TubexMNPT (KQ2K03-34AS)
- Zoro Select Push On Hose Fittings