Shop All Push On Hose Fittings
Zoro Select
Fitting, Boss Style
Mfr # 3LZ75
Zoro # G2594541
original price:
$4.89
10% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Thread Size 3/4 in
- Thread Type NPT
- Application For Air, Water, Fluid Petroleum, Chemicals and Steam
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ75
- Zoro # G2594541
- UPC # 190735481530
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
(M)NPT Size (In.) | 3/4 |
Hose Size (In.) | 1/2 |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 1/2 in x 3/4 in |
Compatible Pipe Size | 1/2 in |
For Hose Dash Size | -8 |
Details
For Hose I.D. | 1/2 in |
Thread Type | NPT |
Application | For Air, Water, Fluid Petroleum, Chemicals and Steam |
Fitting Connection Type | Hose Barb x NPT |
Material of Construction | Durable Steel |
Item | Barbed Steam Hose Fitting |
Hose Fitting B Gender | Male |
Finish/Coating | Zinc Plated |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Fitting Material | Steel x Steel |
Material Grade | Q235 A3 |
Description
Barbed Steam Hose Fitting, For Hose Dash Size -8, For Hose I.D. 1/2 in, Barb Size 1/2 in, NPT, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Q235 A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PD-Series Dust Cap, 1/8", Nitrile (H1DC)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- STEELWORKS 24 in. W X 48 in. L Bright Aluminum Diamond Tread Plate (11256)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/8"-27 Thread (707001-0202)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 3/8 in Thread (6AFN2)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- Zoro Select Hose Fittings