Shop All Push On Hose Fittings
Zoro Select
Fitting, Boss Style
Mfr # 3LZ74
Zoro # G2532117
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Thread Size 3/4 in
- Thread Type NPT
- Application For Air, Water, Fluid Petroleum, Chemicals and Steam
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ74
- Zoro # G2532117
- UPC # 190735481523
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
(M)NPT Size (In.) | 3/4 |
Hose Size (In.) | 3/4 |
Barb Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
For Hose Dash Size | -12 |
Details
For Hose I.D. | 3/4 in |
Thread Type | NPT |
Application | For Air, Water, Fluid Petroleum, Chemicals and Steam |
Fitting Connection Type | Hose Barb x NPT |
Item | Barbed Steam Hose Fitting |
Material of Construction | Durable Steel |
Hose Fitting A Connection Type | Hose Barb |
Material Grade | Q235 A3 |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Finish/Coating | Zinc Plated |
Hose Fitting B Connection Type | NPT |
Fitting Material | Steel x Steel |
Description
Barbed Steam Hose Fitting, For Hose Dash Size -12, For Hose I.D. 3/4 in, Barb Size 3/4 in, NPT, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Q235 A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Size, Base Mnt, 5 Port, 24VDC (SY5140R-5LOU-Q)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- WILKERSON Diverter Block (N18-04-0000)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- ZORO SELECT 90 Degrees Elbow 1/2 in Hose I.D, 3/8"-18 Thread (707020-0806)
- ZORO SELECT Barbed Hose Mender, Straight, For 1/2 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFL9 (6AFL9)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707002-0608)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707048-0812)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707001-0606)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- Zoro Select Push On Hose Fittings