Shop All Push On Hose Fittings
Zoro Select
Fitting, Boss Style
Mfr # 3LZ73
Zoro # G0921636
original price:
$5.59
10% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Thread Size 1/2 in
- Thread Type NPT
- Application For Air, Water, Fluid Petroleum, Chemicals and Steam
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ73
- Zoro # G0921636
- UPC # 190735481516
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2 in |
(M)NPT Size (In.) | 1/2 |
Hose Size (In.) | 3/4 |
Barb Size | 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting A Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
For Hose Dash Size | -12 |
Details
For Hose I.D. | 3/4 in |
Thread Type | NPT |
Application | For Air, Water, Fluid Petroleum, Chemicals and Steam |
Fitting Connection Type | Hose Barb x NPT |
Item | Barbed Steam Hose Fitting |
Material of Construction | Durable Steel |
Fitting Material | Steel x Steel |
Finish/Coating | Zinc Plated |
Hose Fitting B Connection Type | NPT |
Hose Fitting B Gender | Male |
Material Grade | Q235 A3 |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Description
Barbed Steam Hose Fitting, For Hose Dash Size -12, For Hose I.D. 3/4 in, Barb Size 3/4 in, NPT, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Q235 A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 3/8 in. Female 1 pc (C20-23B)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- FESTO Flat Cylinder DZH-40-125-PPV-A (DZH-40-125-PPV-A)
- ZORO SELECT 3/8" 1000 psi Low Lead Brass Hose Mender (707014-06)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- ZORO SELECT 1/4" 1000 psi Low Lead Brass Hose Mender (707014-04)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- Zoro Select Hose Fittings