Shop All ABS Pipe Fittings
Zoro Select
Fitting Adapter, 3 In FNPT x Spigot
Mfr # 1WJC8
Zoro # G2603203
original price:
$11.99
23% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Adapter
- Specific Fitting Shape Cleanout Adapter
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJC8
- Zoro # G2603203
- UPC # 012871029240
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 3 1/8 in |
Fitting Side B Outside Diameter | 3 1/2 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
Cleanout Adapter, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, NPT, 3 1/2 in, 8, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 3 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/8" (FS-7730-5/8 E/G)
- SPEAKMAN Eyewash Replacement Push Plate Valve (RPG20-1883)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- ZORO SELECT Cleanout Tee with Plug, 4 In FNPT x Hub (03000)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- ZORO SELECT San. Tee with Side Inlet, 3 In x 2 In Hub (02796)
- ZORO SELECT Reducing Wye, 3 In x 2 In Hub (1WHW2)
- ZORO SELECT Reducing Wye, 4 In x 2 In Hub (1WHW3)
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- Zoro Select ABS Pipe Fittings