Shop All ABS Pipe Fittings
Zoro Select
Fitting Adapter, 2 In MNPT x Spigot
Mfr # 1WJL8
Zoro # G1595876
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Adapter
- Specific Fitting Shape Adapter
- Fitting Connection Type Spigot x MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJL8
- Zoro # G1595876
- UPC # 012871033858
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 1 7/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Male Adapter, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 2 in, Male, NPT, 2 3/8 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 1 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mini Capsule, Half, 0.25GPM, 5Micron (22-CHBJJ-050-1)
- WOLVERINE In-Line Needle Valve, 3/8" FNPT Port (WNV-600)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett FL4S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8186)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2485)
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In Hub (1WHX7)
- ZORO SELECT 45 Deg Street Elbow, 2 In Hub x Spigot (1WJA6)
- CANPLAS Abs Male Adapter 1-1/2In (102871BC)
- Zoro Select ABS Pipe Fittings