Shop All First Aid Kits
Zoro Select
FirstAidKit w/House, 460pcs, 10x4 5/8", WHT
Mfr # 54765-021
Zoro # G306113289
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application General Purpose, Industrial, Vehicle, Workplace
- Standards ANSI Z308.1-2021
- Unitized Unitized
- Case Material Metal
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54765-021
- Zoro # G306113289
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4.63 in |
Width | 10 in |
Depth | 10 in |
Housing Depth | 10 in |
Housing Height | 4 5/8 in |
Housing Width | 10 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 75, Number of Components 460, Number of Pockets 6, Adhesive Bandages Included (224) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Tape, Windlass Tourniquet, (2) Burn Dressings, (2) Cold Packs, (2) Gauze Rolls, (2) Triangular Bandages, (7) Trauma Pads, (4) Gauze Pads, (4) Eye Pads
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- INVACARE Camlock Elevated Leg Rest Assembly, PR (TAGRP2750412P)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- ZORO SELECT First Aid Kit w/House, 687pcs, WHT (54766-021)
- ZORO SELECT FirstAidKit w/House, 1,890pcs, 5.5x26", WHT (54768-021)
- MY MEDIC Recon Standard (MM-KIT-U-LG-BLK-STN)
- Zoro Select First Aid Kits