Shop All First Aid Kits
Zoro Select
FirstAidKit w/House, 142pcs, 2 3/8x6", WHT
Mfr # 52006-021
Zoro # G906113283
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application General Purpose, Industrial, Vehicle, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52006-021
- Zoro # G906113283
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 2.38 in |
Depth | 2.38 in |
Housing Depth | 2 3/8 in |
Housing Width | 2 3/8 in |
Housing Height | 6 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 25, Number of Components 142, Number of Pockets 0, Adhesive Bandages Included (60) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (6) Gauze Pads
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932 (69932)
- MAXITHINS w/ Wings, Ultra Thin, 100PK (MT-200)
- ACME UNITED First Aid Only FAE-7021 SmartCompliance Refill Antibiotic Ointment, 10/Box (FAE-7021)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 12pcs, 5x7", Red (80-0453)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54551)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59445)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT Bulk First Aid kit, Nylon, 10 Person (9999-2301)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ZORO SELECT Unitized First Aid kit, Plastic, 40 Person (54571)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (16-004)
- Zoro Select First Aid Kits