Shop All Surgical Tapes
Zoro Select
First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2
Mfr # 9999-0201
Zoro # G6610499
product price: $0.99
/pk 2, $0.50/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Width 1/2 in
- Standards ANSI/ISEA Z308.1-2015
- Color White
- Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-0201
- Zoro # G6610499
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1/2 in |
Length | 2 1/2 yd |
Roll Length | 2 1/2 yd |
Tape Width | 1/2 in |
Details
Item | First Aid Tape |
Waterproof | No |
Standards | ANSI/ISEA Z308.1-2015 |
Color | White |
Adhesive | Yes |
Material | Paper |
Package Type | Packet |
Latex Content | Latex Free |
Tape Material | Paper |
Water Resistance | Not Water Resistant |
Unitized | Unitized |
Adhesiveness | Adhesive |
Sterility | Non-Sterile |
Compatible Manufacturer Part Number | 9999-1507 |
Tape Color | White |
Elasticity | Non-Elastic |
Description
First Aid Tape, Tape Color White, Roll Length 2 1/2 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Unitized, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 9999-1507, Compatible Grainger Part Number 482X41, Package Type Packet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- AFS EZ-Load Unionall - Large (Case of 10) (11052)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54558)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- KT TAPE Pro-Synth Precut Tape- Beige (351483)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- 3M Micropore Tape, 1 in. x 10 Yards, 12PK (1530-1)
- Zoro Select Surgical Tapes