Shop All Surgical Tapes
Zoro Select
First Aid Tape, Wt, 1" W x 2-1/2 yd. L, PK2
Mfr # 9999-0202
Zoro # G6611637
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Adhesive Yes
- Standards ANSI/ISEA Z308.1-2015
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9999-0202
- Zoro # G6611637
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1 in |
Length | 2 1/2 yd |
Roll Length | 2 1/2 yd |
Tape Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Item | First Aid Tape |
Adhesive | Yes |
Standards | ANSI/ISEA Z308.1-2015 |
Waterproof | No |
Material | Paper |
Latex Content | Latex Free |
Package Type | Packet |
Unitized | Unitized |
Tape Material | Paper |
Tape Color | White |
Water Resistance | Not Water Resistant |
Elasticity | Non-Elastic |
Adhesiveness | Adhesive |
Sterility | Non-Sterile |
Compatible Manufacturer Part Number | 9999-1507 |
Description
First Aid Tape, Tape Color White, Roll Length 2 1/2 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Unitized, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 9999-1507, Compatible Grainger Part Number 482X41, Package Type Packet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Capri Plus Bladder Control Pads, Extra Plus, 6.5" x 13.5", PK168 (BCPE02)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, Large, 36"-48", 14PK (1371)
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Sterile, Each (BULKEE-STRL)
- BSC PREFERRED Softsoap, 4PK (S-6878)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Red, Bulk Roll (24-4882)
- Zoro Select Surgical Tapes