Shop All Surgical Tapes
This Product is Discontinued
Zoro Select
First Aid Tape, White, 1" W x 5 yd. L (Discontinued)
Mfr # 9999-1360
Zoro # G6668230
This Product is Discontinued
Key Features
- Waterproof Yes
- Adhesive Yes
- Width 2 in
- Standards ANSI/ISEA Z308.1-2015
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1360
- Zoro # G6668230
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 2 in |
Length | 5 yd |
Details
Waterproof | Yes |
Adhesive | Yes |
Standards | ANSI/ISEA Z308.1-2015 |
Material | Fabric |
Color | White |
Item | First Aid Tape |
Includes | (3) Roll Tape |
Description
First Aid Tape, Standards ANSI/ISEA Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.