Shop All Surgical Tapes
Zoro Select
First Aid Tape, 5yd, 1"W, White
Mfr # 9999-1507
Zoro # G7578549
product price: $5.43
/ea
$5.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Adhesive Yes
- Color White
- Standards ANSI/ISEA Z308.1-2015
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1507
- Zoro # G7578549
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1 in |
Length | 5 yd |
Tape Width | 1 in |
Roll Length | 5 yd |
Details
Adhesive | Yes |
Color | White |
Standards | ANSI/ISEA Z308.1-2015 |
Latex Content | Latex Free |
Item | First Aid Tape |
Material | Silk |
Waterproof | No |
Sterility | Non-Sterile |
Compatible Manufacturer Part Number | 9999-0201 |
Tape Material | Silk |
Unitized | Unitized |
Tape Color | White |
Water Resistance | Not Water Resistant |
Adhesiveness | Adhesive |
Elasticity | Non-Elastic |
Description
First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Silk, Unitized Unitized, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 9999-0201, Compatible Grainger Part Number 482W59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- COVIDIEN Phlebotomy Sharps Container W/Clear Lid, Flip Top, 1 Qt., RD (CVDSR1Q100900)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- 3M Medical Tape Durapore 1 x 15 yds White, 100Box (1538S-1)
- Zoro Select Surgical Tapes