Shop All First Aid Kits
This Product is Discontinued
Zoro Select
First Aid Station, Metal, 100 Person (Discontinued)
Mfr # 9999-7512
Zoro # G7884436
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Cabinet
- Includes (10) 1.8g Burn Treatment, First Aid Guide, (2) 1/2 oz Eyewash/Skin Rinse, (4) Sterile Eye Pad, (8) 3 in x 3 in Sterile Dressing Gauze, (2) 2 in Sterile Bandage Conforming Gauze, 4 in x 4 in Burn Dressing, (2) 5 in x 9 in Trauma Pad, Triangular Bandage, 5 in x 6 in Cold Pack, Bandage Scissors, (6) Pair Nitrile Gloves, CPR Face Shield, Tweezers, (8) Fingertip Bandage, (8) Knuckle Bandage, (50) 1 in x 3 in Fabric Bandage, (4) 4 in Compress Bandage, (10) 0.9g Triple Antibiotic Ointment, (20) Alcohol Prep Pad, (10) Insect Sting Relief Wipes, (10) 0.9g Hand Sanitizer, Adhesive Tape Tri-Cut, (50) Pain and Ache Tablet Two Per Pouch, (50) Acetaminophen Tablet Two Per Pouch, 3 oz Antiseptic Spray, (100) 1 in x 3 in Adhesive Bandage
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-7512
- Zoro # G7884436
- UPC # 814471075128
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10.25 in |
Width | 15 in |
Depth | 4.5 in |
Housing Height | 10 1/4 in |
Housing Depth | 4 1/2 in |
Housing Width | 15 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 363, Adhesive Bandages Included (150) Bandages, (8) Fingertip Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Gauze, (2) Trauma Pads, (4) Compression Bandages, (4) Eye Pads, (8) Gauze Dressings, Tape, Burn Dressing, Cold Pack, Triangular Bandage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.