Shop All First Aid Kits
Zoro Select
First Aid Station, Metal, 100 Person
Mfr # 9999-7500
Zoro # G7884521
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes First Aid Guide, 4 oz Eyewash and Skin Rinse, (2) Sterile Eye Pad, 2 in Sterile Bandage Conforming Gauze, 3 in Sterile Bandage Conforming Gauze, 4 in Sterile Bandage Conforming Gauze, (4) 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 1 in x 18 in Tourniquet, (2) 5 in x 6 in Cold Pack, Bandage Scissor, (4) Pair Nitrile Glove, C-Splint 24, CPR Face Shield, Tweezers, (8) Fingertip Bandage, (8) Knuckle Bandage, (50) 1 in x 3 in Fabric Bandage, (25) 3 in x 3 in Gauze Pad, (12) 1.8mL Skin Lotion, (10) 0.9g Hydrocortisone Cream, (10) Alcohol Prep Pad, (12) Ammonia Inhalant, (10) Povidone-Iodine Prep Pad, (10) Insect Sting Relief Wipes, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (25) 1.8g Burn Treatment, Adhesive Tape Tri-Cut, (50) Pain and Ache Tablet Two Per Pouch, 3 oz Aerosol Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-7500
- Zoro # G7884521
- UPC # 814471075005
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10.25 in |
Width | 15 in |
Depth | 4.5 in |
Housing Height | 10 1/4 in |
Housing Width | 15 in |
Housing Depth | 4 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 297, Adhesive Bandages Included (50) Bandages, (8) Fingertip Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Cold Packs, (2) Eye Pads, (2) Triangular Bandages, (25) Gauze Pads, (4) Trauma Pads, Tape, C-Splint, Conforming Gauze, Tourniquet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- ZORO SELECT Eye Pad, Cotton/Gauze, Unitized, PK4 (64470)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59320)
- ZORO SELECT First Aid Kit, Nylon, 20 Person (59030)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- ZORO SELECT First Aid Kit, Cardboard, 75 Person (59312)
- ZORO SELECT FirstAidKit w/House, 142pcs, 2 3/8x6", WHT (52006-021)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- Zoro Select First Aid Kits