Shop All First Aid Kits
Zoro Select
First Aid Kit w/House, 94pcs, WHT
Mfr # 52005-021
Zoro # G506113294
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application General Purpose, Industrial, Vehicle, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52005-021
- Zoro # G506113294
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 3.2 in |
Width | 2.38 in |
Depth | 2.38 in |
Housing Width | 2 3/8 in |
Housing Height | 3 3/16 in |
Housing Depth | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 25, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- FIRST AID ONLY Antibiotics Ointment, PK144 (12-744)
- HONEYWELL Aerosol Spray Bandage, 3 Oz (151011)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54771)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54630)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ACME UNITED First Aid Only Bleeding Control Kit, Texas Mandate, Fabric, Red, 13 Pieces (91159)
- Zoro Select First Aid Kits