Shop All First Aid Kits
Zoro Select
First Aid Kit Refill, Cardboard, 50 Person
Mfr # 9994-2020
Zoro # G7884506
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (2) 42 in x 42 in x 59 in Triangular Bandage, (4) Pair Medical Exam Glove, (4) 5 in x 9 in Trauma Pad, (2) 1/2 in x 5 yd Adhesive Tape, (4) 3 in x 3 in Sterile Pad, (4) Sterile Eye Pad, 4 in x 4.1 yd Roller Gauze, (2) 2 in x 4.1 yd Roller Gauze, (64) 1 in x 3 in Adhesive Bandage, First Aid Guide, Scissors, (2) Cold Pack, CPR Breathing Barrier, (2) 4 in x 4 in Burn Dressing, (50) Antiseptic Treatment, (30) Antibiotic Treatment, (30) 0.9g Burn Treatment, 4 fl oz Eye/Skin Wash, (10) 0.9g Hand Sanitizer, 4 in x 24 in Malleable Splint, 1 in x 18 in Tourniquet
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9994-2020
- Zoro # G7884506
- UPC # 814471420201
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 20 in |
Depth | 15 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 50, Number of Components 222, Adhesive Bandages Included (64) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Tapes, (2) Burn Dressings, (2) Cold Packs, (3) Gauze Rolls, (2) Triangular Bandages, (4) Eye Pads, (4) Trauma Pads, Splint, Tourniquet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- INVACARE Reliant Lift Power Cord (1079133)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- BRAZOS Walking Stick, Shepherds Crook, Red, 58" (602-3000-1222)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- ZORO SELECT First Aid kit, Metal, 25 Person (9999-2155)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54609)
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- Zoro Select First Aid Kits