Shop All First Aid Kits
Zoro Select
First Aid Kit Refill, Cardboard, 25 Person
Mfr # 9994-2150
Zoro # G7884628
original price:
$36.31
18% off
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes 42 in x 42 in x 59 in Triangular Bandage, (2) 5 in x 9 in Trauma Pad, (2) 2 in x 2 in Sterile Pad, (4) 3 in x 3 in Sterile Pad, (2) Sterile Eye Pad, 2 in x 4.1 yd Roller Gauze, (16) 1 in x 3 in Adhesive Bandage, (2) Fingertip Bandage, (2) Knuckle Bandage, Elbow/Knee Bandage, Butterfly Wound Closure, 1/2 in x 5 yd Adhesive Tape, (2) Pair Medical Exam Gloves, Tweezers, First Aid Guide, Scissors, CPR Breathing Barrier, 4 in x 4 in Burn Dressing, Cold Pack, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment, (10) 0.9g Burn Treatment, (2) 1/2 fl oz Eye/Skin Wash, (6) 0.9g Hand Sanitizer, 2 oz Tube After Burn Gel
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9994-2150
- Zoro # G7884628
- UPC # 814471421505
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 14 in |
Depth | 11 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 85, Adhesive Bandages Included (16) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Butterfly Wound Closure, Elbow/Knee Bandage, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (6) Pads, (2) Trauma Pads, Tape, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Dove Invisible Solid Powder Antiperspirant 1.6 oz. Bar, PK12 (50020)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- ZORO SELECT Bulk First Aid kit, Fabric, 50 Person (54559)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- ZORO SELECT First Aid First Aid kit, Metal, 10 Person (54621)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54555)
- Zoro Select First Aid Kits