Shop All First Aid Kits
Zoro Select
First Aid Kit Refill, Cardboard, 25 Person
Mfr # 9994-2015
Zoro # G7884460
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes 1/2 in x 5 yd Adhesive Tape, (2) Pair Medical Exam Glove, (4) 3 in x 3 in Sterile Pad, 42 in x 42 in x 59 in Triangular Bandage, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment (16) 1 in x 3 in Adhesive Bandage, 5 in x 9 in Trauma Pad, (2) Sterile Eye Pad, (2) 2 in x 4.1 yd Roller Gauze, First Aid Guide, Scissors, Cold Pack, CPR Breathing Barrier, 4 in x 4 in Burn Dressing, (10) 0.9g Burn Treatment, 1/2 fl oz Eye/Skin Wash, (10) 0.9g Hand Sanitizer
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9994-2015
- Zoro # G7884460
- UPC # 814471420157
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 20 in |
Depth | 15 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 80, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Gauze Rolls, Tape, Burn Dressing, Cold Pack, Trauma Pad, Triangular Bandage, Topical Medicinals Included (10) Antibiotic Treatments, (10) Antiseptic Treatments, (10) Burn Treatments, (10) Hand Sanitizers, Eye/Skin Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle, PK4 (ZUCBHC484)
- MEDI-FIRST Cotton Balls, 200 ct (20122)
- ILC Replacement for Marquette MAC 1200 Direct-connect EKG Cables Banana (MAC 1200 DIRECT-CONNECT EKG CABLES BANANA MARQUET)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- ZORO SELECT First Aid First Aid kit, Metal, 25 Person (54620)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2160)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- THINK SAFE First Voice CPR Keychain with Gloves & One-Way Valve CPR Barrier W/CPR Instruction Card 10/PK (Key4-10)
- Zoro Select First Aid Kits