Shop All First Aid Kits
Zoro Select
First Aid Kit Refill, Cardboard, 150 Person
Mfr # 9994-7513
Zoro # G7884567
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (10) 1.8g Burn Treatment, First Aid Guide, 4 oz Eyewash/Skin Rinse, (100) Alcohol Prep Pad, (4) Sterile Eye Pad, (14) 4 in x 4 in Sterile Dressing Gauze, (10) 3 in x 3 in Sterile Dressing Gauze, (10) 2 in x 2 in Sterile Dressing Gauze, 2 in Sterile Bandage Conforming Gauze, 3 in Elastic Bandage, 4 in x 4 in Burn Dressing, 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 5 in x 6 in Cold Pack, Bandage Scissors, (9) Pair Nitrile Gloves, CPR Face Shield, Tweezers, (100) 1 in x 3 in Fabric Bandage, (40) Knuckle Fabric Bandage, (4) 4 in Compress Bandage, (10) 2 in x 4-1/2 in Large Patch Bandage, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (100) Cotton Swabs, Adhesive Tape Tri-Cut, (50) Stomach Relief Tablet Two Per Pouch, (50) Acetaminophen Tablet Two Per Pouch, 3 oz Antiseptic Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9994-7513
- Zoro # G7884567
- UPC # 814471475133
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 14 in |
Depth | 10 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 150, Number of Components 563, Adhesive Bandages Included (10) Patch Bandages, (100) Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (24) Gauze Dressings, (2) Triangular Bandages, (4) Compression Bandages, (4) Eye Pads, Tape, Burn Dressing, Cold Pack, Elastic Bandage, Gauze, Trauma Pad
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Sinus Decongestant, Tablet, PK100 (80933)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- CYNAMED Dental Scalers - No. Taylor 2/3 (CYZR-0243)
- ZORO SELECT Unitized First Aid Kit, Metal, 10 Person (54582)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54553)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- ZORO SELECT Bulk First Aid kit, Nylon, 10 Person (9999-2301)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- Zoro Select First Aid Kits