Shop All First Aid Kits
Zoro Select
First Aid Kit Refill, Cardboard, 100 Person
Mfr # 9995-7500
Zoro # G7884600
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes First Aid Guide, 4 oz Eyewash and Skin Rinse, (2) Sterile Eye Pad, 2 in Sterile Bandage Conforming Gauze, 3 in Sterile Bandage Conforming Gauze, 4 in Sterile Bandage Conforming Gauze, (4) 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 1 in x 18 in Tourniquet, (2) 5 in x 6 in Cold Pack, Bandage Scissor, (4) Pair Nitrile Glove, C-Splint 24, CPR Face Shield, Tweezers, (8) Fingertip Bandage, (8) Knuckle Bandage, (50) 1 in x 3 in Fabric Bandage, (25) 3 in x 3 in Gauze Pad, (12) 1.8mL Skin Lotion, (10) 0.9g Hydrocortisone Cream, (10) Alcohol Prep Pad, (12) Ammonia Inhalant, (10) Povidone-Iodine Prep Pad, (10) Insect Sting Relief Wipes, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (25) 1.8g Burn Treatment, Adhesive Tape Tri-Cut, (50) Pain and Ache Tablet Two Per Pouch, 3 oz Aerosol Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9995-7500
- Zoro # G7884600
- UPC # 814471575000
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 12.25 in |
Width | 14 in |
Depth | 6.5 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 100, Number of Components 297, Adhesive Bandages Included (50) Bandages, (8) Fingertip Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Cold Packs, (2) Eye Pads, (2) Triangular Bandages, (25) Gauze Pads, (4) Trauma Pads, Tape, C-Splint, Conforming Gauze, Tourniquet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEMPVANA Pain Rlvr Crm Xstgth 4Oz (13548-6)
- DYNAREX Dynarex Cold Hot Medicated Patches For Back, 180 Pcs (1452)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54550)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- ZORO SELECT Bulk First Aid kit, Nylon, 30 Person (9999-2303)
- ZORO SELECT Bulk First Aid Cabinet, Steel, 150 Person (54606)
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- Zoro Select First Aid Kits