Shop All First Aid Kits
This Product is Discontinued
Zoro Select
First Aid Kit Refill, Cardboard, 1 Person (Discontinued)
Mfr # 9999-1301
Zoro # G6609412
This Product is Discontinued
Key Features
- First Aid Kit Type Refill
- Includes (2) Eye Pads, ½ in x 5 yd Tape, Eyewash
- First Aid Kit Application Eye Care
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1301
- Zoro # G6609412
- UPC # 814471011324
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 1.34 in |
Width | 2.25 in |
Depth | 1.72 in |
Details
First Aid Kit Type | Refill |
Includes | (2) Eye Pads, ½ in x 5 yd Tape, Eyewash |
First Aid Kit Application | Eye Care |
First Aid Kit ANSI Standards | ANSI Z308.1-2015, Class A |
Standards | ANSI Z308.1-2009 |
Unitized | Yes |
Case Material | Cardboard |
First Aid Kit Mounting Type | No Mounting |
Number of Shelves | 0 |
Waterproof | No |
Color | White |
First Aid ANSI Kit Type | III |
People Served Per Kit | 1 |
Color Code | Green-Miscellaneous |
Item | First Aid Kit Refill |
Number of Components | 4 |
For Use With | First Aid Supplies |
People Served per Kit | 1 |
ANSI Standard | ANSI Z308.1-2015 |
Class | Class A |
Description
First Aid Kit Refill, Number of Components 4, Standards ANSI Z308.1-2009, Unitized Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.