Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 75 Person
Mfr # 59389
Zoro # G6875710
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1 in x 3 in Adhesive Plastic Bandages, (2) 1/2 in x 5 yd First Aid Tape, (10) Ammonia Inhalants, (20) BZK Antiseptic Towelettes, (10) 0.9g First Aid/Burn Cream Packets, (2) 4 in x 5 in Cold Pack, (2) 2 in x 5 yd Self-Adhering Wrap, 4 oz Eyewash, (12) 0.9g First Aid/Burn Cream Packets, First Aid Guide, Tweezers, (5) Sting Relief Wipes, (2) Nitrile Exam Gloves, (10) Povidone-Iodine Infection Control Wipes, 52 in x 84 in Aluminized Rescue Blanket, (5) 2 in x 2 in Sterile Gauze Pads, Scissors, (5) 3 in x 3 in Sterile Gauze Pads, (5) 4 in x 4 in Sterile Gauze Pads, (2) 5 in x 9 in Trauma Pad, (3) Sterile Eye Pads, (3) 1 in x 5 yd Self-Adhering Wrap, 40 in x 40 in x 56 in Triangular Bandage, Wire Splint, (100) 1 in x 3 in Adhesive Fabric Bandages
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59389
- Zoro # G6875710
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 11.25 in |
Depth | 14.25 in |
Housing Depth | 14 1/4 in |
Housing Width | 11 1/4 in |
Housing Height | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 75, Number of Components 218, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Triangular Bandage, Splint, (2) Cold Packs, (2) Combine Dressings, (2) Tapes, (3) Eye Pads, (30) Gauze Pads, (5) Self-Adhering Bandages, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Coccyx Foam Wheelchair Cushion 18" x 16" x 4" (PH-72002CX)
- VERSA Moisturizing Lotion with Shea Butter (12260)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Strawberry Oral Supplement, 8oz Bottle, , 24PK (57269)
- PHYSICIANSCARE Ibuprofen Medication, Two-Pack, 200mg, PK50 (90015-002)
- ZORO SELECT First Aid Kit, Plastic, 100 Person (9999-7735)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55032)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54602)
- ZORO SELECT First Aid Kit w/House, 94pcs, WHT (54775-021)
- ZORO SELECT Bulk First Aid Kit, Plastic, 50 Person (54548)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- Zoro Select First Aid Kits