Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 75 Person
Mfr # 59082
Zoro # G6880227
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- First Aid Kit Application Industrial
- Includes (4) Sterile Eye Pads and Strips, (2) First Aid Tape, 1/2 in x 5 yd, Tweezers, Scissors, (5) Ammonia Inhalants, (6) Sting Relief Wipes, (10) BZK Antiseptic Towelettes, (5) 5 in x 9 in Alcohol Wipes, Trauma Pad, (2) 2 in Non-Sterile Conforming Gauze Roll, 1 oz Eyewash, (2) 4 in x 5 in Cold Pack, (100) 1 in x 3 in Adhesive Plastic Bandages, (5) Sting Relief Wipes, (12) Aspirin Tablets, (6) PhysiciansCare(R) Extra-Strength Non-Aspirin, 40 in x 40 in x 56 in Triangular Bandage, (2) Nitrile Gloves, First Aid Guide, (4) 4 in x 4 in Sterile Gauze Pads, (5) 3 in x 3 in Sterile Gauze Pads
- Latex Content Latex Free
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59082
- Zoro # G6880227
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 11 in |
Depth | 14.25 in |
Width | 3.25 in |
Housing Depth | 14 1/4 in |
Housing Height | 11 in |
Housing Width | 3 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 200, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Triangular Bandage, (14) Gauze Pads, (2) Cold Packs, (2) Gauze Rolls, (2) Tapes, (4) Eye Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Call Cord, Coiled, White, 16 ft. L (9900CLW-16)
- MEDIQUE PRODUCTS Medique Sharps Containers (10454G)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (09102)
- SWAN 16 Oz. 3% Hydrogen Peroxide (1000035784)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- ZORO SELECT First Aid Kit w/House, 94pcs, WHT (54775-021)
- ZORO SELECT Unitized First Aid Kit, Metal, 30 Person (54580)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59393)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 1 CPR Mask; 1 Gloves (FAE-6100)
- Zoro Select First Aid Kits