Shop All First Aid Kits
Zoro Select
First Aid kit, Plastic, 50 Person
Mfr # 9999-2170
Zoro # G7884856
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 2 in x 4.1 yd Roller Gauze Bandage, 3 in x 4.1 yd Roller Gauze Bandage, (2) 1/2 in x 5 yd First Aid Tape Roll, 42 in x 42 in x 59 in Triangular Bandage, (2) Pair Medical Exam Glove, (50) 1 in x 3 in Adhesive Bandage, (3) Knuckle Bandage, (3) Fingertip Bandage, (2) Elbow/Knee Adhesive Bandage, (2) Butterfly Wound Closure, First Aid Guide, Tweezers, Scissors, Cold Pack, (30) Antiseptic Treatment, (10) 0.9g Burn Treatment, (10) Antibiotic Treatment, (20) Alcohol Swab, (6) Sting and Itch Relief Wipe, CPR Face Shield, 4 in x 4 in Burn Dressing, Eye Pad, Sterile Eye Pad, (2) 1/2 fl oz Eye/Skin Wash, (6) 0.9g Hand Sanitizer, (8) 4 in x 4 in Sterile Sponges, (8) 3 in x 3 in Sterile Sponges, (2) Combine Pads, Instant Cold Compress, Hard Plastic Case
- First Aid Kit Type Kit
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-2170
- Zoro # G7884856
- UPC # 814471021705
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.75 in |
Width | 10 in |
Depth | 10 in |
Housing Depth | 10 in |
Housing Width | 10 in |
Housing Height | 2 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 174, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Elbow/Knee Bandages, (3) Fingertip Bandages, (3) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Combine Pads, (2) First Aid Tape Rolls, (2) Gauze Rolls, (8) Sponges, Burn Dressing, Cold Pack, (2) Eye Pads, Gauze Roll, Triangular Bandage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Economy Blood Pressure Cuff, Black, Ea (786422)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- NECTAR Hand Body Lotion, 300PK (HA-NECSC-004)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-600)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (55074)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- ZORO SELECT First Aid Kit, Cardboard, 10 Person (59385)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (9999-2151)
- ACME UNITED First Aid Only FAE-5006 SmartCompliance Refill 3" Conforming Gauze Role, 1/Box (FAE-5006)
- Zoro Select First Aid Kits