Shop All First Aid Kits
Zoro Select
First Aid kit, Plastic, 50 Person
Mfr # 9999-2160
Zoro # G7884899
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 42 in x 42 in x 59 in Triangular Bandage, (4) Pair Medical Exam Glove, (4) 5 in x 9 in Trauma Pad, 1/2 in x 5 yd Adhesive Tape, (2) 4 in x 4 in Sterile Pad, (2) 3 in x 3 in Sterile Pad, (2) Sterile Eye Pad, 3 in x 4.1 yd Roller Gauze, (2) 2 in x 4.1 yd Roller Gauze, 4 in x 4.1 yd Roller Gauze, (50) 1 in x 3 in Adhesive Bandage, (3) Fingertip Bandage, (3) Knuckle Bandage, (2) Elbow/Knee Bandage, (2) Butterfly Wound Closure, First Aid Guide, Tweezers, Scissors, (2) Cold Pack, CPR Breathing Barrier, (2) 4 in x 4 in Burn Dressing, (50) 0.5g Antiseptic Treatment, (25) 0.5g Antibiotic Treatment, (25) 0.9g Burn Treatment, 4 fl oz Eye/Skin Wash, (10) 0.9g Hand Sanitizer, Hard Plastic Case, 4 in x 24 in Malleable Splint, 1 in x 18 in Tourniquet
- First Aid Kit Type Kit
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-2160
- Zoro # G7884899
- UPC # 814471021606
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10.75 in |
Width | 14.25 in |
Depth | 3.25 in |
Housing Depth | 3 1/4 in |
Housing Height | 10 3/4 in |
Housing Width | 14 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 207, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Elbow/Knee Bandages, (3) Fingertip Bandages, (3) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE CS Bed Pendant Holder (1186847)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- WALEX Walex BIO-72168 Bio-Active Liquid Holding Tank Treatment - 168 oz., Non-Measurable (BAHT168)
- COOL RELIEF Cool Relief CRSK-1 Soft Gel Knee Ice Wrap by Cool Relief -1 Removeable Insert (CRSK-1)
- ZORO SELECT First Aid Cabinet, Metal, 25 Person (1350-FAE-0103)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- ZORO SELECT Bulk First Aid kit, Nylon, 25 Person (9999-2302)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59335)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- FIRST AID ONLY CPR CPR Faceshield, Cardboard (J5095)
- Zoro Select First Aid Kits