Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 50 Person
Mfr # 54773
Zoro # G7347090
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Pads, Tweezers, (20) Alcohol Cleansing Pads, (4) Povidone-Iodine Infection Control Wipe, 2 in x 5 yd Elastic Bandage, (2) 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Sling Bandage, 4 in Conforming Gauze Roll, (2) 2 in Conforming Gauze Roll, Scissors, (6) 3 in x 3 in Gauze Dressing Pads, (60) 1 in x 3 in Plastic Bandages, 1/2 in x 5 yd First Aid Tape, (12) Triple Antibiotic Ointment Packs, (15) BZK Antiseptic Towelettes, CPR Mask with One Way Valve, 4 in x 4 in Burn Dressing, (12) First Aid Burn Cream Pack, 4 in x 5 in Cold Compress, (2) Sterile Eye Pad, Eyewash, (10) Hand Sanitizer, (4) Nitrile Gloves
- First Aid Kit Application Industrial
- Standards ANSI Z308.1-2015
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54773
- Zoro # G7347090
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.75 in |
Width | 9.11 in |
Depth | 9.11 in |
Housing Depth | 9 1/8 in |
Housing Height | 2 3/4 in |
Housing Width | 9 1/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 183, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Knuckle Bandages, (60) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (4) Gauze Rolls, (6) Gauze Pads, Elastic Bandage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Respironics Alice 5 Direct-connect Spo2 Sensors Adult Clip (ALICE 5 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP RE)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- DYNAREX Surgical Gauze Sponge 2"x 2" 8 Ply (3222)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54558)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54775)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- Zoro Select First Aid Kits