Zoro Select

First Aid Kit, Plastic, 50 Person


product price: $43.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (100) 1 in x 3 in Adhesive Plastic Bandages, (3) Large Fingertip Fabric Bandages, (3) Knuckle Fabric Bandages, (2) 2 in x 4 in Elbow and Knee Plastic Bandages, (6) 3 in x 3 in Gauze Dressing Pads, (2) 4 in x 4 in Gauze Dressing Pads, 5 in x 9 in Trauma Pad, (2) 2 in Conforming Gauze Roll Bandages, (1) 40 in Triangular Sling Bandage, (2) Safety Pins, (20) Aspirin Tablets, (12) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid Burn Cream Packs, (6) Insect Sting Relief Pads, 3 in x 5 yd Latex Free Elastic Bandage, 1/2 in x 5 yd First Aid Tape Roll, 4 in x 5 in Instant Cold Compress, (2) Sterile Eye Pads, Eye Wash, (4) Exam Quality Gloves, (2) Pair, 4-1/2 in Scissors, Nickel Plated, 4 in Tweezers, Plastic, First Aid Guide
  • First Aid Kit Application Industrial
  • Unitized Bulk
  • Standards OSHA Compliant
  • Case Material Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 11 in
Width 3 in
Depth 10.75 in
Housing Depth 10 3/4 in
Housing Height 11 in
Housing Width 3 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Contractor; Fleet Vehicle; Small Companies; Work Sites, Number of People Served 50, Number of Components 195, Number of Pockets 0, Adhesive Bandages Included (102) Bandages, (3) Fingertip Bandages, (3) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (8) Gauze Pads, Elastic Bandage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.