Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 5 Person
Mfr # 59335
Zoro # G6876322
original price:
$25.95
14% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 oz Eyewash , (2) 1/2 in x 5 yd First Aid Tape, (4) Sterile Eye Pads and Strips, 40 in x 40 in x 56 in Triangular Bandage, First Aid Guide, (4) 3 in x 3 in Sterile Gauze Pads, 4 in x 5 in Cold Pack, (4) 2 in Hema-Flex Bandage Compress, (12) 0.9g First Aid/Burn Cream Packets, (10) BZK Antiseptic Towelettes, (10) Povidone-Iodine Infection Control Wipes, (16) 1 in x 3 in Adhesive Plastic Bandages
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59335
- Zoro # G6876322
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.06 in |
Housing Width | 6 5/16 in |
Housing Depth | 9 1/16 in |
Housing Height | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 5, Number of Components 66, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (2) Tapes, (4) Compression Bandages, (4) Eye Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- ZORO SELECT First Aid Kit w/House, 687pcs, WHT (54766-021)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- Zoro Select First Aid Kits