Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 5 Person
Mfr # 59290
Zoro # G6622487
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 1/2 in x 5yd Adhesive Tape, 1 in x 3 in Plastic Bandages 16/Box, 3 in x 3 in Sterile Gauze Pads 4/Box, 4 in Angled Blades Scissors, 40 in Triangular Bandage 1/Box, 4 in x 5 in Cold Pack, First Aid Burn Cream 12/Box, 18 in x 36 in Large Gauze Compress, 2/Box, (2) Nitrile Exam Gloves, 2/Bag, PVP Iodine Wipes 10/Box, Red Cross First Aid Guide, Triple Antibiotic Ointment, 12/Box
- First Aid Kit Type Kit
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59290
- Zoro # G6622487
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 8 in |
Housing Height | 5 in |
Housing Width | 3 in |
Housing Depth | 8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 5, Number of Components 66, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (2) Gauze, (2) Tapes, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Iodine Wipes, (12) Burn Creams, (12) Triple Antibiotic Ointments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENNEN SPEED STICK Mennen Speed Stick Regular Deodorant 1.8 oz., PK12 (194020)
- SENSODYNE Toothpaste, Extra Whitening, 0.8oz, 36/CT, White PK (GKC08434)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59317)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59323)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- Zoro Select First Aid Kits