Zoro Select

First Aid Kit, Plastic, 5 Person


product price: $61.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes Eye and Face Shield, CPR Face Shield, (3) Ammonia Inhalants, 1 oz Eyewash, (2) Eye Pads and Strips, 40 in x 40 in x 56 in Triangular Bandage, (2) Nitrile Gloves, First Aid Guide, (4) 2 in Hema-Flex Bandage Compress, 4 in Hema-Flex Bandage Compress, (10) Sting Relief Swabs, (12) 0.9g First Aid/Burn Cream Packets, (10) Povidone-Iodine Infection Control Wipes, (16) 1 in x 3 in Adhesive Plastic Bandages
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Standards OSHA 29 CFR 1910.151(b)
  • Unitized Unitized
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 5 in
Width 3 in
Depth 8 in
Housing Height 5 in
Housing Width 3 in
Housing Depth 8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 5, Number of Components 71, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Triangular Bandage, (2) Eye Pads, (5) Compression Bandages, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, (10) Iodine wipes, (28) Sting Relief Swabs, (12) Burn Creams

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.