Zoro Select

First Aid Kit, Plastic, 25 Person


original price: $27.99
14% off
new price: $23.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes (6) Alcohol Wipes, (12) BZK antiseptic Wipes, (6) First Aid Burn Cream 0.90 g, (6) Antibiotic Ointment Packets, (1) 5 in x 9 in Trauma Pad, (20) 1 in x 3 in Fabric Bandages, (16) 1 in x 3 in Plastic Bandages, (2) Fingertip Fabric Bandages, (1) 2 in x 5 yd Conforming Gauze Roll, (1) 3 in Gauze Roll, (2) 4 in x 4 in Gauze Pad, (2) 3 in x 3 in Gauze Pads, (3) Knuckle Fabric Bandages, (1) Triangular Sling Bandages, (2) Sterile Eye Pads, (1) Eyewash 4 oz, (4) Nitrile Exam Gloves, (6) Aspirin Tablets, (1) Instant Cold Pack 4 in x 5 in, (1) First Aid Guide, (6) Insect Sting Relief Pads, (1) Scissors, (1) 1 in x 5 yd Waterproof First Aid Tape Spool, (1) Forceps 3-1/2 in Plastic
  • First Aid Kit Application Industrial
  • Standards OSHA Compliant
  • Unitized Bulk
  • Case Material Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.38 in
Width 6.3 in
Depth 9 in
Housing Height 2 3/8 in
Housing Depth 9 in
Housing Width 6 5/16 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 103, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, (2) Fingertip Bandages, (20) Bandages, (3) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Tape, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.