Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 59380
Zoro # G6882290
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 40 in x 40 in x 56 in Triangular Bandage, 2 in x 2 in Sterile Gauze Pads, (2) 3 in x 3 in Sterile Gauze Pads, 4 in x 4 in Sterile Gauze Pads, (2) 5 in x 9 in Sterile Eye Pads, Trauma Pad, (2) Nitrile Exam Gloves, 3 in Non-Sterile Conforming Gauze Roll, 1/2 in x 5 yd Waterproof Tape, (6) 0.9g First Aid/Burn Cream Packets, (6) 0.5g Triple Antibiotic Ointment Packets, (25) Alcohol Wipes, (5) Sting Relief Wipes, (10) BZK Antiseptic Towelettes, 2 in x 4 in Adhesive Fabric Bandages, (2) Butterfly Wound Closures, (3) Fingertip Fabric Bandages, (3) Knuckle Fabric Bandages, (8) 1 in x 3 in Adhesive Plastic Bandages, Tweezers, Scissors, Cotton Tipped Applicators, First Aid Guide
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59380
- Zoro # G6882290
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.06 in |
Housing Depth | 9 1/16 in |
Housing Height | 2 3/8 in |
Housing Width | 6 5/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 132, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (3) Fingertip Bandages, (3) Knuckle Bandages, (41) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Comfort Plus Bulk Tampons, Super Absorbency, 500PK (MTB-500S)
- MEDIQUE Adhesive Tape, White, 1 In. W, 5 yd. L (621LS)
- BODYOGRAPHY Body Wash, 40ml Tube w/Flip Top Cap, Lavender and Peppermint, PK 288 (HA-BD-003)
- FIRST AID ONLY First Aid Kit Refill, Eye Wash, 4 Oz Bottle (FAE-7016)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59320)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- MY MEDIC MyFAK Mini Standard Red (MM-KIT-U-MFK-MINI-V2-RED-STN)
- Zoro Select First Aid Kits