Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 59316
Zoro # G6875920
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Sterile Eye Pads and Strips, 1/2 in x 5 yd Waterproof Tape, Tweezers, 4-1/2 in Bagged Scissors Nickel, Povidone-Iodine Infection Control Swabs, (2) 2 in Non-Sterile Conforming Gauze Roll, (6) PhysiciansCare(R) Extra-Strength Non-Aspirin, Elastic Bandage Wrap, 2 in x 5 yd, 40 in x 40 in x 56 in Triangular Bandage, Nitrile Gloves, First Aid Guide, (5) 3 in x 3 in Sterile Gauze Pads, (3) 2 in x 2 in Sterile Gauze Pads, 6 in x 9 in Cold Pack, (10) BZK Antiseptic Towelettes, (12) 0.5g Triple Antibiotic Ointment Packets, (16) 1 in x 3 in Adhesive Fabric Bandages, (32) 1 in x 3 in Adhesive Plastic Bandages
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59316
- Zoro # G6875920
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.06 in |
Housing Depth | 9 1/16 in |
Housing Height | 2 3/8 in |
Housing Width | 6 5/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 114, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, Triangular Bandage, (16) Gauze Pads, (2) Gauze Rolls, (4) Eye Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ZORO SELECT First Aid Cabinet, Plastic, 50 Person (1301-FAE-0103)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90560)
- ZORO SELECT First Aid First Aid kit, Plastic, 25 Person (54624)
- ZORO SELECT Bulk First Aid Cabinet, Steel, 150 Person (54606)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- Zoro Select First Aid Kits