Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 59288
Zoro # G6881408
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (32) 1 in x 3 in Adhesive Plastic Bandages, (12) 0.5g Triple Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (12) 0.9g First Aid/Burn Cream Packets, Scissors, Tweezers, (10) Sting Relief Wipes, (12) Extra-Strength Non-Aspirin Tablets, (4) Nitrile Exam Gloves, (4) 3 in x 3 in Sterile Gauze Pads, 40 in x 40 in x 56 in Triangular Bandage, (4) Sterile Eye Pads and Strips, (2) 1/2 in x 5 yd First Aid Tape, 5 in x 9 in Trauma Pad, (10) 3 in Non-Sterile Conforming Gauze Roll, (2) 4 in x 5 in Cold Pack
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59288
- Zoro # G6881408
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7.13 in |
Width | 3.13 in |
Depth | 10.13 in |
Housing Height | 7 1/8 in |
Housing Width | 3 1/8 in |
Housing Depth | 10 1/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 78, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Kresto Classic Hand Cleaner, 12PK (SJNKCL250MLCT)
- NEXCARE Soft 'n Flex Bandages, Beige, 30PK (MMM57630PB)
- CREST HEALTHCARE Replacement Lens, For Pilot Light (B-31695)
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59290)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59289)
- ALLPOINTS Bandages-Blue Adhesive, 1"X3" (Bx/100) (8011114)
- Zoro Select First Aid Kits