Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 54776
Zoro # G7343128
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) 1 in x 3 in Plastic Bandages, 1/2 in x 5 yd First Aid Tape, (10) Triple Antibiotic Ointment, (12) BZK Antiseptic Towelettes, CPR Mask with One Way Valve, 4 in x 4 in Burn Dressing, (10) First Aid Burn Cream Pack, 4 in x 5 in Cold Compress, (2) Sterile Eye Pad, Eyewash, (10) Hand Sanitizer, (4) Nitrile Gloves, 2 in Conforming Gauze Roll, Scissors, (6) 3 in x 3 in Gauze Dressing Pads, (2) 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide, (5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Pads, Tweezers, (12) Aspirin Tablets
- First Aid Kit Application Industrial
- Unitized Bulk
- Standards ANSI Z308.1-2015
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54776
- Zoro # G7343128
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.63 in |
Width | 6.31 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Width | 6 5/16 in |
Housing Height | 2 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 141, Number of Pockets 0, Adhesive Bandages Included (5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54609)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59386)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59335)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59361)
- ZORO SELECT Kit, Bloodborne Pathogen w/CPR, Small (54503)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- Zoro Select First Aid Kits