Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 54775
Zoro # G7344920
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide, 2 in Conforming Gauze Roll, Scissors, (4) 3 in x 3 in Gauze Dressing Pads, (32) 1 in x 3 in Plastic Bandages, 1/2 in x 5 yd First Aid Tape, (10) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, CPR Mask with 1-Way Valve, 4 in x 4 in Burn Dressing, (10) First Aid Burn Cream Pack, 4 in x 5 in Cold Compress, (2) Sterile Eye Pad, Eyewash, (6) Hand Sanitizer, (4) Nitrile Gloves
- First Aid Kit Application Industrial
- Standards ANSI Z308.1-2015
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54775
- Zoro # G7344920
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6.31 in |
Width | 2.38 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Height | 6 5/16 in |
Housing Width | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 89, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- TYLENOL Pain Relief, Tablet, 500mg Size, 50PK (044910)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- ZORO SELECT Unitized First Aid Kit, Metal, 20 Person (54581)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- Zoro Select First Aid Kits