Shop All First Aid Kits
Zoro Select
First Aid kit, Plastic, 25 Person
Mfr # 54629
Zoro # G5405163
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Angled Bandage Shears, (1) Forceps, (1) First Aid Guide, (4) Nitrile Exam Gloves, (1) Triangular Bandage, (50) .75 in x 3 in Plastic Bandages, (2) Fingertip Bandages XL, (2) Knuckle Bandages, (1) 4 in x 5 in Cold Compress (1) 2 in x 5 yd Gauze Roll, (1) Sterile Eye Pad, (6) 2 in x 2 in Sterile Gauze Pads, (12) BZK Antiseptic Wipes, (3) Sting Relief Wipes, (6) Triple Anitbiotic Wipes, (1) 1/2 in x 5 yard Adhesive Tape, (1) 4 oz Eyewash, (6) Aspirin Tablets (2pack) (1) Portable Durable Plastic Case
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54629
- Zoro # G5405163
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 8 in |
Housing Height | 5 in |
Housing Width | 3 in |
Housing Depth | 8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 106, Number of Pockets 0, Adhesive Bandages Included (54) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, First Aid Tape, Eye Pad, Triangular Bandage, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- CREST HEALTHCARE Corridor Pilot Light, Dukane, 4-Light (18B424)
- SUAVE Lotion, 10 Oz., Vitamin Enriched, PK6 (CB072724)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- FIRST AID ONLY Refill, Gzpd, 3X3, 2Pd10PKbx, PK20 (I211)
- Zoro Select First Aid Kits